Check Availability
Allantoin, Pwdr, 100g
Qty
  • Sale Price
    $44.52 / each
    Web Price $53.00
    Offer Ends 11/07/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6NNH7
Mfr. Model # AL213-100GM
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Allantoin, Powder
CAS Number 97-59-6
Molecular Weight 158.12
Chemical Formula C4H6N4O3
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 100g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms