Check Availability
  • SPECTRUM 

    Alcohol, 190 Prf, USP, 4L, Gls

  • Item # 6RFP5
  • Mfr. Model # ET108-4LTGL
Alcohol, 190 Prf, USP, 4L, Gls
Qty
  • Web Price
    $443.93 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Alcohol, 190 Proof, USP, is approximately 95% Ethanol and 5% water, and is also commonly referred to as 'Rectified Spirits.' 190 proof USP grade alcohol has some of the same uses as 200 proof, or 100% alcohol.
Show More Close
 

Technical Specifications

Item # 6RFP5
Mfr. Model # ET108-4LTGL
UNSPSC #12352104
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Alcohol
Concentration 190 Proof
CAS Number 64-17-5
Molecular Weight 46.07
Chemical Formula C2H5OH
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade USP
Chemical Container Size 4L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1170, Ethanol, 3, PG II
Special Information Prices Include Federal Excise Tax
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov