Check Availability
  • SPECTRUM 

    Alchl, 190 Proof, Biotc, 500mL

  • Item # 6RJA4
  • Mfr. Model # E1421-500ML
Alchl, 190 Proof, Biotc, 500mL
Qty
  • Web Price
    $73.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Alcohol, 190 Proof, Biotech grade is an extremely volatile, flammable, colorless liquid, pure ethyl alcohol (ethanol) that is ideal for applications in industrial, health, education, and research. Biotech grade is a reliable, high-quality, reagent for general laboratory use and is commonly used in thermometers, as fuel and as a powerful solvent.
Show More Close
 

Technical Specifications

Item # 6RJA4
Mfr. Model # E1421-500ML
UNSPSC #51102710
Shipping Weight 3.0 lbs
Country of Origin New Zealand *
Item Alcohol, Biotech Grade
Concentration 190 Proof
CAS Number 64-17-5
Molecular Weight 46.07
Chemical Formula C2H5OH
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1170, Ethanol, 3, PG II
Special Information Prices Include Federal Excise Tax
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov