Check Availability
  • SPECTRUM 

    Albumin, Bovine, pH 5.2 25g

  • Item # 6RHY0
  • Mfr. Model # A3614-25GM
Albumin, Bovine, pH 5.2 25g
Qty
  • Web Price
    $189.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6RHY0
Mfr. Model # A3614-25GM
UNSPSC #51131909
Shipping Weight 0.5 lbs
Country of Origin New Zealand *
Item Albumin, Bovine
CAS Number 9048-46-8
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Used Because Of Its Stability In Many Biochemical Reactions
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.