Check Availability
  • SPECTRUM 

    Adenine Sulfate, 25g, CAS 321-30-2

  • Item # 46AE86
  • Mfr. Model # A1034-25GM
Adenine Sulfate, 25g, CAS 321-30-2
Qty
  • Web Price
    $190.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AE86
Mfr. Model # A1034-25GM
UNSPSC #41116011
Catalog Page 0
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Adenine Sulfate
Concentration 100%
CAS Number 321-30-2
Molecular Weight 404.37
Chemical Formula C10H12N10O4S.2H2O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Acids
Shelf Life 24 mo.
Special Information Dihydrate
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.