This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SPECTRUM 

    Acid Violet 34, 5g

  • Item # 26WU03
  • Mfr. Model # A0969-5G
Acid Violet 34, 5g

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 26WU03
Mfr. Model # A0969-5G
UNSPSC #41116130
Shipping Weight 0.28 lbs
Country of Origin Japan *
Item Acid Violet 34
CAS Number 6408-63-5
Molecular Weight F.W. 622.57
Chemical Formula C28H20N2Na2O8S2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 5g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms