Check Availability
  • SPECTRUM 

    Acid Trisodium Salt, 1kg, CAS 5064-31-3

  • Item # 46AR85
  • Mfr. Model # N2923-1KG
Acid Trisodium Salt, 1kg, CAS 5064-31-3
Qty
  • Web Price
    $173.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AR85
Mfr. Model # N2923-1KG
UNSPSC #12352107
Shipping Weight 2.86 lbs
Country of Origin USA *
Item Nitrilotriacetic Acid Trisodium Salt
Concentration 100%
CAS Number 5064-31-3
Molecular Weight 257.09
Chemical Formula C6H6NNa3O6
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1kg
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.