Check Availability
  • SPECTRUM 

    Acid Iron (III) Sodium Salt, 500g, Poly

  • Item # 46AL03
  • Mfr. Model # E1002-500GM
Acid Iron (III) Sodium Salt, 500g, Poly
Qty
  • Web Price
    $276.04 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AL03
Mfr. Model # E1002-500GM
UNSPSC #12352107
Shipping Weight 1.23 lbs
Country of Origin USA *
Item Ethylenediaminetetraacetic Acid Iron (III) Sodium Salt
Concentration 100%
CAS Number 15708-41-5
Molecular Weight 367.05
Chemical Formula C10H12FeN2NaO8
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Bases
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.