Check Availability
  • SPECTRUM 

    Acetonitrile, 500mL

  • Item # 26WD85
  • Mfr. Model # A0060-500ML
Acetonitrile, 500mL
Qty
  • Web Price
    $36.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Acetonitrile is intended for laboratory researh purposes.
Show More Close
 

Technical Specifications

Item # 26WD85
Mfr. Model # A0060-500ML
UNSPSC #12191602
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Acetonitrile
CAS Number 75-05-8
Molecular Weight 41.05
Chemical Formula CH3CN
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1648, Acetonitrile, 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.