Check Availability
  • SPECTRUM 

    Acetone, 500mL

  • Item # 26WD73
  • Mfr. Model # A0054-500ML
Acetone, 500mL
Qty
  • Web Price
    $42.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Acetone is for laboratory or research purposes, such as spectrophotometry.
Show More Close
 

Technical Specifications

Item # 26WD73
Mfr. Model # A0054-500ML
UNSPSC #12191602
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Acetone
CAS Number 67-64-1
Molecular Weight 58.08
Chemical Formula C3H6O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1090, Acetone, 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov