Check Availability
  • SPECTRUM 

    Acetic Acid, glcl, 20L

  • Item # 6NJP2
  • Mfr. Model # A1720-20LT
Acetic Acid, glcl, 20L
Qty
  • Web Price
    $332.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6NJP2
Mfr. Model # A1720-20LT
UNSPSC #12352106
Shipping Weight 50.0 lbs
Country of Origin New Zealand *
Item Acetic Acid, Glacial
Concentration Technical Grade
CAS Number 64-19-7
Molecular Weight 60.05
Chemical Formula C2H4O2
Chemical Container Material Plastic
Chemical Container Type Drum
Chemical Grade Lab
Chemical Container Size 20L
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.