Check Availability
  • SPECTRUM 

    Acetic Acid, glcl, Rgnt, ACS, 500mL Plas

  • Item # 6NJP0
  • Mfr. Model # A1010-500MLPL
Acetic Acid, glcl, Rgnt, ACS, 500mL Plas
Qty
  • Web Price
    $70.04 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6NJP0
Mfr. Model # A1010-500MLPL
UNSPSC #12352106
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Acetic Acid, Glacial, Reagent, ACS
CAS Number 64-19-7
Molecular Weight 60.05
Chemical Formula C2H4O2
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500mL
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.