Check Availability
  • SPECTRUM 

    90-gal. 4 Tank Power Coated Alumni Steel Spill Containment

  • Item # 12J018
  • Mfr. Model # 36785
90-gal. 4 Tank Power Coated Alumni Steel Spill Containment
Qty
  • Web Price
    $2,379.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12J018
Mfr. Model # 36785
UNSPSC #24111803
Shipping Weight 485.0 lbs
Country of Origin USA *
Item Spill Containment
Type 4 Tank
Tank Style Power Coated Alumni Steel
Tank (Gal.) 90
* This product's country of origin is subject to change

Compliance and Restrictions