Check Availability
  • SPECTRUM 

    780-gal. 12 Tank Power Coated Alumni Steel Fluid Handling System

  • Item # 12J017
  • Mfr. Model # 36784
780-gal. 12 Tank Power Coated Alumni Steel Fluid Handling System
Qty
  • Web Price
    $29,646.49 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Note: You will be contacted by a Grainger representative for additional information and asked to submit a form after your order is submitted.
Show More Close
 

Technical Specifications

Item # 12J017
Mfr. Model # 36784
UNSPSC #24111803
Shipping Weight 1726.0 lbs
Country of Origin USA *
Item Fluid Handling System
Type 12 Tank
Tank Style Power Coated Alumni Steel
Tank (Gal.) 780
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov