This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SPECTRUM 

    5-Ethyl-2, 3-Dimethylpyrazine, 25g

  • Item # 49F668
  • Mfr. Model # E0828-25G
5-Ethyl-2, 3-Dimethylpyrazine, 25g

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49F668
Mfr. Model # E0828-25G
UNSPSC #12352125
Shipping Weight 1.0 lbs
Country of Origin USA *
Item 5-Ethyl-2,3-Dimethylpyrazine
CAS Number 15707-34-3
Molecular Weight 136.2
Chemical Formula C8H12N2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.