Check Availability
  • SPECTRUM 

    3-Isobutyl-1-methylxanthine, Ulrtpr, 100 m

  • Item # 6MLA1
  • Mfr. Model # I2139-100MG
3-Isobutyl-1-methylxanthine, Ulrtpr, 100 m
Qty
  • Web Price
    $405.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MLA1
Mfr. Model # I2139-100MG
UNSPSC #12162204
Shipping Weight 0.5 lbs
Country of Origin New Zealand *
Item 3-Isobutyl-1-methylxanthine, Ultrapure
CAS Number 28822-58-4
Molecular Weight 222.25
Chemical Formula C10H14N4O2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 100mg
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information A Non-Specific Inhibitor Of Phosphodiesterases, Soluble In Most Organic Solvents
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms