Check Availability
  • SPECTRUM 

    3-Ethoxypropionic Acid, 25mL

  • Item # 49E725
  • Mfr. Model # E0053-25ML
3-Ethoxypropionic Acid, 25mL
Qty
  • Web Price
    $172.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49E725
Mfr. Model # E0053-25ML
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin USA *
Item 3-Ethoxypropionic Acid
CAS Number 4324-38-3
Molecular Weight 118.13
Chemical Formula C5H10O3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.