Check Availability
  • SPECTRUM 

    3-Dimethylaminopropionitrile, For Elctrop

  • Item # 6WUW1
  • Mfr. Model # D2809-100ML
3-Dimethylaminopropionitrile, For Elctrop
Qty
  • Web Price
    $112.78 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6WUW1
Mfr. Model # D2809-100ML
UNSPSC #41105323
Shipping Weight 2.0 lbs
Country of Origin USA *
Item 3-Dimethylaminopropionitrile, For Electrophoresis
CAS Number 1738-25-6
Molecular Weight 98.15
Chemical Formula C5H10N2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Polymerization Accelerator
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms