Check Availability
  • SPECTRUM 

    2-Fluoro-6-(Trifluoromethyl)Benzoic Acid

  • Item # 18GD27
  • Mfr. Model # F0757-5G
2-Fluoro-6-(Trifluoromethyl)Benzoic Acid
Qty
  • Web Price
    $169.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 18GD27
Mfr. Model # F0757-5G
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 2-Fluoro-6-(Trifluoromethyl)Benzoic Acid
CAS Number 32890-94-1
Molecular Weight 208.11
Chemical Formula C8H4F4O2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 5g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.