Check Availability
  • SPECTRUM 

    2-Ethoxyethyl Acetate, 25mL

  • Item # 49E719
  • Mfr. Model # E0049-25ML
2-Ethoxyethyl Acetate, 25mL
Qty
  • Web Price
    $21.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49E719
Mfr. Model # E0049-25ML
UNSPSC #12352112
Shipping Weight 1.0 lbs
Country of Origin USA *
Item 2-Ethoxyethyl Acetate
CAS Number 111-15-9
Molecular Weight 132.16
Chemical Formula C6H12O3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1172, Ethylene Glycol Monoethyl Ether Acetate, 3, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov