Check Availability
  • SPECTRUM 

    2-(2, 6-Dichloroanilino)Phenylacetic Acid

  • Item # 49D818
  • Mfr. Model # D3748-25G
2-(2, 6-Dichloroanilino)Phenylacetic Acid
Qty
  • Web Price
    $111.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49D818
Mfr. Model # D3748-25G
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 2-(2,6-Dichloroanilino)Phenylacetic Acid
CAS Number 15307-86-5
Molecular Weight 296.15
Chemical Formula C14H11Cl2NO2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.