Check Availability
  • SPECTRUM 

    135-gal. 8 or 12 Tank Power Coated Alumni Steel Spill Containment

  • Item # 12J020
  • Mfr. Model # 36787
135-gal. 8 or 12 Tank Power Coated Alumni Steel Spill Containment
Qty
  • Web Price
    $4,013.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12J020
Mfr. Model # 36787
UNSPSC #24111803
Shipping Weight 870.0 lbs
Country of Origin USA *
Item Spill Containment
Type 8 or 12 Tank
Tank Style Power Coated Alumni Steel
Tank (Gal.) 135
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close