Check Availability
  • SPECTRUM 

    1-Methyl-2-pyrrolidinone,Reagent,ACS-20L

  • Item # 6NNC2
  • Mfr. Model # M1280-20LT
1-Methyl-2-pyrrolidinone,Reagent,ACS-20L
Qty
  • Web Price
    $1,192.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6NNC2
Mfr. Model # M1280-20LT
UNSPSC #41105326
Shipping Weight 50.0 lbs
Country of Origin New Zealand *
Item 1-Methyl-2-pyrrolidinone, Reagent, ACS
CAS Number 872-50-4
Molecular Weight 99.13
Chemical Formula C5H9NO
Chemical Container Material Metal
Chemical Container Type Drum
Chemical Grade ACS
Chemical Container Size 20L
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms