Check Availability
  • SPECTRUM 

    1-Hexanesulfonic Acid Sodium Salt, Monohy

  • Item # 6TYG0
  • Mfr. Model # H1032-100GM
1-Hexanesulfonic Acid Sodium Salt, Monohy
Qty
  • Web Price
    $713.79 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6TYG0
Mfr. Model # H1032-100GM
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin USA *
Item 1-Hexanesulfonic Acid Sodium Salt, Monohydrate
CAS Number 207300-91-2
Molecular Weight 206.23
Chemical Formula C6H14O3SNa x H2O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 100g
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms