Check Availability
UV Penlight, Aluminum, Maximum Lumens Output: 6100, Black, 6.00"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Simple-to-use kit allows you to pinpoint leaks in most air conditioning and refrigeration systems. Just add the appropriate florescent dye (sold separately) and run the system to circulate the compound. Scan the system with the special leak detection flashlight while wearing the fluorescence-enhancing glasses. A bright florescent glow indicates the location of a refrigerant leak.
Show More Close
 

Technical Specifications

Item # 34GR07
Mfr. Model # OLX-400
UNSPSC #39111702
Catalog Page 3009
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Penlight
Flashlight Grade Industrial
Lighting Technology UV
Number of Batteries 1
Flashlight Battery Type Lithium-Ion
Length 6.00"
Lumens Range Greater Than 750
Maximum Lumens Output 6100
Lumens 6100
Run Time on High Setting 4 hr.
Body Color Black
Flashlight Body Material Aluminum
Batteries Included Yes
Battery Burn Time 4 hr.
Lamp Life 100,000 hr.
Switch Type Push Button
Lens Material Glass
Light Output Modes High
Special Light Output Mode No Special Light Output
Includes Lamp, Charging Cradle, AC and DC Cordsets, Fluorescence-Enhancing Glasses, Lanyard
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms