Check Availability
  • SPECTRACIDE 

    DEET-Free Outdoor Only Wasp and Hornet Killer, 20 oz. Aerosol

  • Item # 36WG19
  • Mfr. Model # HG-95715
DEET-Free Outdoor Only Wasp and Hornet Killer, 20 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This aerosol insect killer targets wasps, hornets, yellow jackets, and bees. It sprays up to 27 ft. and also acts as a germicide. EPA registered.
Show More Close
 

Technical Specifications

Item # 36WG19
Mfr. Model # HG-95715
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 1.56 lbs
Country of Origin USA *
Item Wasp and Hornet Killer
Insect Control Type Kills
Insect Group Flying
Targeted Insects Wasps, Yellow Jackets
Form Aerosol
Size 20 oz.
Active Ingredients Permethrin, Piperonyl Butoxide, Tetramethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: VI.

This item is restricted for international sale.

Alternate Search Terms