Check Availability
  • SPECTRACIDE 

    DEET-Free Outdoor Only Insecticide, 128 oz. Liquid

  • Item # 36WG24
  • Mfr. Model # HG-96203
DEET-Free Outdoor Only Insecticide, 128 oz. Liquid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Concentrated liquid insecticide attacks the insect's nervous system to effectively kill ants, centipedes, crickets, fleas, grubs, pill bugs, and more.
Show More Close
 

Technical Specifications

Item # 36WG24
Mfr. Model # HG-96203
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 8.75 lbs
Country of Origin USA *
Item Insecticide
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Ants, Centipedes, Crickets, Fleas, Mosquitoes, Roaches, Spiders, Ticks
Form Liquid
Size 128 oz.
Active Ingredients Gamma Cyhalothrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: VI.

This item is restricted for international sale.

Alternate Search Terms