Check Availability
  • SPECTRACIDE 

    DEET-Free Outdoor Only Insecticide, 35 lb. Granular

  • Item # 36WG23
  • Mfr. Model # HG-96202
DEET-Free Outdoor Only Insecticide, 35 lb. Granular
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Granulated insecticide attacks the insect's nervous system to effectively kill ants, centipedes, crickets, fleas, grubs, pill bugs, and more.
Show More Close
 

Technical Specifications

Item # 36WG23
Mfr. Model # HG-96202
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 34.5 lbs
Country of Origin USA *
Item Insecticide
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Ants, Centipedes, Crickets, Fleas, Mosquitoes, Roaches, Spiders, Ticks
Form Granular
Size 35 lb.
Active Ingredients Gamma Cyhalothrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: VI.

This item is restricted for international sale.

Alternate Search Terms