Check Availability
  • SPECTRACIDE 

    DEET-Free Outdoor Only Fire Ant Killer, 10 lb. Granular

  • Item # 48LR80
  • Mfr. Model # 96472
DEET-Free Outdoor Only Fire Ant Killer, 10 lb. Granular
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Spectracide® Fire Ant Shield™ Yard Protection™ Granules start to kill in minutes. Season long control (up to 3 mo.) against red imported fire ants. Kills the mound and prevents new mound formation. For use on lawns, one bag will treat up to 5000 sq. ft. Use outdoors, on lawns and as a band treatment around house foundations. Kills the queen and the colony fast.
Show More Close
 

Technical Specifications

Item # 48LR80
Mfr. Model # 96472
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 10.5 lbs
Country of Origin USA *
Item Fire Ant Killer
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Ants
Form Granular
Size 10 lb.
Active Ingredients Lambda Cyhalothrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

Alternate Search Terms