Check Availability
  • SPECTRACIDE 

    DEET-Free Outdoor Only Fire Ant Killer, 3.5 lb. Granular

  • Item # 48LR77
  • Mfr. Model # 96470
DEET-Free Outdoor Only Fire Ant Killer, 3.5 lb. Granular
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Spectracide® Fire Ant Shield™ Mound Destroyer™ Granules speed the release of the active ingredient into the mound. It kills the queen and the colony. The ready-to-use granules can be quickly applied around and over the mound. The deep-reaching formula starts to work in minutes to eliminate the colony and limit the formation of new mounds. For best results, apply in morning or evening hours.
Show More Close
 

Technical Specifications

Item # 48LR77
Mfr. Model # 96470
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 3.55 lbs
Country of Origin USA *
Item Fire Ant Killer
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Ants
Form Granular
Size 3.5 lb.
Active Ingredients Lambda Cyhalothrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms