Check Availability
  • SPECTRACIDE 

    DEET-Free Indoor/Outdoor Insect Killer, 16 oz. Aerosol

  • Item # 48LR76
  • Mfr. Model # 96235
DEET-Free Indoor/Outdoor Insect Killer, 16 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Spectracide® Bug Stop® Flying & Crawling Insect Killer2 is a nonstaining aerosol formula that kills on contact. Use indoors and outdoors on a variety insects including houseflies, fruit flies, mosquitoes, wasps, hornets, yellowjackets, and gnats, cockroaches, waterbugs, palmetto bugs, silverfish, crickets, spiders, centipedes, ants, and carpet beetles.
Show More Close
 

Technical Specifications

Item # 48LR76
Mfr. Model # 96235
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 1.34 lbs
Country of Origin USA *
Item Insect Killer
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Ants, Roaches, Spiders
Form Aerosol
Size 16 oz.
Active Ingredients Permethrin, Piperonyl Butoxide, Pyrethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor/Outdoor
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms