Check Availability
32 oz. Concentrate Grass and Weed Killer
  • SPECTRACIDE 

    32 oz. Concentrate Grass and Weed Killer

  • Item # 48LY78
  • Mfr. Model # 96391
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

This item cannot be shipped to some areas of the U.S.. 

Product Details

Extended control weed and grass killer gives visible result in approximately 3 hr. and helps prevent weeds from growing up to 3 months. For use on walkways, patios, and in flowerbeds.
Show More Close
 

Technical Specifications

Item # 48LY78
Mfr. Model # 96391
UNSPSC #10171701
Shipping Weight 2.4 lbs
Country of Origin Varies *
Item Grass and Weed Killer
Type Concentrate
Size 32 oz.
Contains 2.3% Diquat Dibromide
Application Method Tank Sprayer
For Use On Vegetation
Meets EPA Registered

* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: VT.

This item is restricted for international sale.

Alternate Search Terms