Check Availability
  • SPECTRACIDE 

    1 gal. Ready-to-Use Lawn Weed Killer; Covers 1000 sq. ft.

  • Item # 36WG56
  • Mfr. Model # 10561
  • (1)
1 gal. Ready-to-Use Lawn Weed Killer; Covers 1000 sq. ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ready-to-use Weed StopĀ® kills more than 250 kinds of weeds, including crabgrass. Provides visible results in just 8 hr.
Show More Close
 

Technical Specifications

Item # 36WG56
Mfr. Model # 10561
UNSPSC #10171701
Catalog Page 1003
Shipping Weight 8.7 lbs
Country of Origin USA *
Item Lawn Weed Killer
Type Ready-to-Use
Size 1 gal.
Coverage 1000 sq. ft.
Contains 0.25% Dimethylamine Salt
Application Method Trigger Sprayer
For Use On Dandelion, Crabgrass, Yellow Nutsedge and Clover
Meets EPA Registered
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: HI and NY.

This item is restricted for international sale.

Alternate Search Terms