Check Availability
  • SPECO TECHNOLOGIES 

    Power Amplifier, 500W

  • Item # 25DU22
  • Mfr. Model # P500A
Power Amplifier, 500W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25DU22
Mfr. Model # P500A
UNSPSC #32101514
Shipping Weight 32.0 lbs
Country of Origin China *
Item Power Amplifier
Type High Efficiency
Width (In.) 15-3/4
Height (In.) 3-7/16
Depth (In.) 19
Output Watts 500
Output XLR
Inputs XLR or Terminal
Includes Power Supply
For Use With Mixer Amplifier or Preamplifier
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions