Check Availability
  • SPECO TECHNOLOGIES 

    PA Weatherproof Speaker, 5"D, Aluminum

  • Item # 49CA08
  • Mfr. Model # SPC8
PA Weatherproof Speaker, 5"D, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CA08
Mfr. Model # SPC8
UNSPSC #52161512
Catalog Page 2036
Shipping Weight 1.08 lbs
Country of Origin China *
Item PA Weatherproof Speaker
Type Horn
Number of Channels 0
Material Aluminum
Height (In.) 5
Width (In.) 5
Depth (In.) 5
Output Watts 15
Impedance (Ohms) 8
For Use With PA Amplifiers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms