Check Availability
  • SPECO TECHNOLOGIES 

    Multiplexer,16 Channel

  • Item # 3KE33
  • Mfr. Model # RMX16CD
Multiplexer,16 Channel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Programmable to record 2 to 999 hr. of full-screen time-lapse images, and store up to 100 records of alarm and video loss. Features audible video loss and alarm detection alert, and time and date generator with 8-character camera title function. View in full-screen, multiscreen, or sequential switching mode with adjustable dwell time. Adjustable gain control during DVR playback
Show More Close
 

Technical Specifications

Item # 3KE33
Mfr. Model # RMX16CD
UNSPSC #46171621
Shipping Weight 7.65 lbs
Country of Origin Taiwan *
Item Multiplexer
Height 1-3/4"
Width 17"
Depth 9-3/4"
Voltage 120VAC
Characteristics Compatible with all Standard and Time Lapse VCR's, 16 Channel Full Screen, Mutli-Screen and Sequential Swithcher for Analog Cameras, For Use with Video Surveillance Analog Cameras and Monitors
Standards NTSC
Camera Inputs 16
Includes Time and Date Generator, 12VDC Adapter
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close