Check Availability
  • SPECO TECHNOLOGIES 

    Indoor Modular Speaker,White

  • Item # 25DU24
  • Mfr. Model # SMSM4I1W6
Indoor Modular Speaker,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25DU24
Mfr. Model # SMSM4I1W6
UNSPSC #52161512
Shipping Weight 2.7 lbs
Country of Origin China *
Item Indoor Modular Speaker
Type Corner Mount
Overall Height (In.) 5-1/2
Overall Width (In.) 7-1/2
Overall Length (In.) 5-1/2
Enclosure Color White
Enclosure Material ABS Plastic
Watt (RMS) 15
Max. Wattage 30
Sensitivity (dB) 86+or-3
Impedance (Ohms) 8
Transformer Settings 70/25V (1.5W, 3W, 6W, and 8 Ohms)
Power Taps @ 25V 6W, 3W, 1.5W
Power Taps @ 75V 6W, 3W, 1.5W
Frequency Response 175Hz to 20kHz
Weight (Lbs.) 2.1
For Use With Amplifiers, Speaker Wire
Includes Mounting Brackets
* This product's country of origin is subject to change

Compliance and Restrictions