Check Availability
  • SPECO TECHNOLOGIES 

    Heavy Duty Camera Bracket, Beige, Aluminum

  • Item # 49N891
  • Mfr. Model # CST175
Heavy Duty Camera Bracket, Beige, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49N891
Mfr. Model # CST175
UNSPSC #31162506
Shipping Weight 1.05 lbs
Country of Origin Taiwan *
Item Heavy Duty Camera Bracket
For Use With Surveillance Cameras
Material Aluminum
Load Capacity 3 lb.
Color Beige
Swivel Angle 360 Degrees
Function For Mounting Camera
* This product's country of origin is subject to change

Compliance and Restrictions