Check Availability
  • SPECO TECHNOLOGIES 

    Handheld UHF Microphone,Wireless

  • Item # 5KZG5
  • Mfr. Model # MUHFHH
Handheld UHF Microphone,Wireless
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wireless microphone has 700 preprogrammed frequencies for interference-free channels of communication for roaming distances in excess of 200 ft. Features auto channel scan, integrating charging, balanced XLR connector, and unbalanced 1/4" jack audio input.
Show More Close
 

Technical Specifications

Item # 5KZG5
Mfr. Model # MUHFHH
UNSPSC #45111705
Catalog Page 2034
Shipping Weight 0.59 lbs
Country of Origin Taiwan *
Item Handheld UHF Microphone
Type Wireless
Material ABS Plastic
Color Black
Finish Matte
Depth 1-1/2"
Height 9"
Width 1-1/2"
Standards FCC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms