Check Availability
  • SPECO TECHNOLOGIES 

    CCTV Camera Varifocal Lens, 6-60mm

  • Item # 1ZME3
  • Mfr. Model # VF660DC
CCTV Camera Varifocal Lens, 6-60mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Security camera lense features automatic-iris 4-pin connector for cameras that automatically compensate for changing light conditions. Varifocal lenses allow manual adjustment of viewing area. Locking screws hold the settings in place. Adapter ring not included.
Show More Close
 

Technical Specifications

Item # 1ZME3
Mfr. Model # VF660DC
UNSPSC #46171610
Shipping Weight 0.3 lbs
Country of Origin China *
Item CCTV Camera Varifocal Lens
Type Analog
Focal Length (mm) 6 to 60
Aperture Ratio f/1.6
Function Visible and Infrared Wavelength Ranges
For Use With C and CS Mount Cameras
* This product's country of origin is subject to change

Compliance and Restrictions