Check Availability
8 inch ceiling speaker MT/support
  • SPECO TECHNOLOGIES 

    8 inch ceiling speaker MT/support

  • Item # 36A981
  • Mfr. Model # TS8
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This SPECO TECHNOLOGIES speaker ceiling support is for select 8" speakers with grilles, top hats, etc.

• Heavy gauge steel construction
• T-Bar bridge design
Show More Close
 

Technical Specifications

Item # 36A981
Mfr. Model # TS8
UNSPSC #52161512
Catalog Page 2035
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Speaker Ceiling Support
Type T-Bar Bridge
Overall Width (In.) 23-3/4
Overall Length (In.) 14-3/8
Weight (Lbs.) 3
For Use With Speakers 2KJN9, 2KJP1
Includes Support Rails and Center Bracket

* This product's country of origin is subject to change

Compliance and Restrictions