Check Availability
50 ft. High Speed HDMI Cable, Blue; For Use With Audio-Visual Equipment
  • SPECO TECHNOLOGIES 

    50 ft. High Speed HDMI Cable, Blue; For Use With Audio-Visual Equipment

  • Item # 45CP86
  • Mfr. Model # HDCL50
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 45CP86
Mfr. Model # HDCL50
UNSPSC #26121616
Shipping Weight 3.0 lbs
Country of Origin China *
Item HDMI Cable
Cable Type High Speed
Color Blue
Length 50 ft.
Jacket Material PVC
Connector Type HDMI Male/HDMI Male
Conductor Size 28 AWG
For Use With Audio-Visual Equipment
Features 480i to 1080p Resolution, 3D Signals, 100 Mbps Ethernet Signal Transfer, 4K Ultra, HD and Bi-Directional Audio, In Wall Rated
Number of Cables 1
Shielding Triple Shielded
Conductor Material Copper
Standards Class 2

* This product's country of origin is subject to change

Compliance and Restrictions