Check Availability
  • SPECO TECHNOLOGIES 

    3 ft. Standard Speed HDMI Cable, Blue; For Use With Audio-Visual Equipment

  • Item # 45CP78
  • Mfr. Model # HDVL3
3 ft. Standard Speed HDMI Cable, Blue; For Use With Audio-Visual Equipment
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CP78
Mfr. Model # HDVL3
UNSPSC #26121616
Shipping Weight 0.1 lbs
Country of Origin China *
Item HDMI Cable
Cable Type Standard Speed
Color Blue
Length 3 ft.
Jacket Material PVC
Connector Type HDMI Male/HDMI Male
Conductor Size 32 AWG
For Use With Audio-Visual Equipment
Features 480i to 1080p Resolution, 3D Signals, 100 Mbps Ethernet Signal Transfer, 4K Ultra, HD and Bi-Directional Audio
Number of Cables 1
Shielding Dual Shielded
Conductor Material Copper-clad Steel
* This product's country of origin is subject to change

Compliance and Restrictions