This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SPECO TECHNOLOGIES 

    3 ft. Flat, High Speed HDMI Cable, Blue; For Use With Audio-Visual Equipment

  • Item # 45CP87
  • Mfr. Model # HDFL3
3 ft. Flat, High Speed HDMI Cable, Blue; For Use With Audio-Visual Equipment

See alternate products available online.

Product Details

This HDMI® cable features two or more wires running side-by-side, that are bonded, twisted, or braided together to form a single assembly for audio and video transmission.
Show More Close
 

Technical Specifications

Item # 45CP87
Mfr. Model # HDFL3
UNSPSC #26121616
Shipping Weight 0.27 lbs
Country of Origin China *
Item HDMI Cable
Cable Type Flat, High Speed
Color Blue
Length 3 ft.
Jacket Material PVC
Connector Type HDMI Male/HDMI Male
Conductor Size 32 AWG
For Use With Audio-Visual Equipment
Features 480i to 1080p Resolution, 3D Signals, 100 Mbps Ethernet Signal Transfer, 4K Ultra, HD and Bi-Directional Audio
Number of Cables 1
Shielding Dual Shielded
Conductor Material Copper
* This product's country of origin is subject to change

Compliance and Restrictions