Check Availability
  • Snack Foods
  • SPECIAL K 

    0.88 oz. Strawberry Kellogg's® Special K® Pastry Crisps; PK9

  • Item # 38ED51
  • Mfr. Model # 3800056923
0.88 oz. Strawberry Kellogg's® Special K® Pastry Crisps; PK9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kellogg's® Special K® Pastry Crisps are a great option for a quick snack or breakfast for your employees or customers. A great addition to your breakroom, cafeteria, or coffee niche.
Show More Close
 

Technical Specifications

Item # 38ED51
Mfr. Model # 3800056923
UNSPSC #50192109
Catalog Page 1441
Shipping Weight 0.66 lbs
Country of Origin USA *
Item Kellogg's(R) Special K(R) Pastry Crisps
Flavor Strawberry
Size 0.88 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In