Check Availability
  • SPEC 

    Compression Spring, 13.3 lb./in Rate, PK10

  • Item # 41MK69
  • Mfr. Model # C04800552500M
Compression Spring, 13.3 lb./in Rate, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41MK69
Mfr. Model # C04800552500M
UNSPSC #31161904
Shipping Weight 0.14 lbs
Country of Origin Singapore *
Item Compression Spring
Color Silver
Material Music Wire
Overall Length 2-1/2"
Outside Dia. 1/2"
Wire Type Round
Wire Dia. 0.055"
End Type Closed and Ground
Compressed Length 0.874"
Spring Rate 13.3 lb./in.
Meets/Exceeds ASTM A228 and AMS 5112
* This product's country of origin is subject to change

Compliance and Restrictions