Check Availability
  • SPEARS 

    Schedule SDR-11 CPVC Union, CTS, 1" Pipe Size, CTS Hub Fitting Connection Type

  • Item # 5UEC0
  • Mfr. Model # CU-1000-S GR
Schedule SDR-11 CPVC Union, CTS, 1" Pipe Size, CTS Hub Fitting Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pressure-rated SPEARS CTS union resists most acids, aliphatic solutions, bases, halogens, oxidants, and salts.
Show More Close
 

Technical Specifications

Item # 5UEC0
Mfr. Model # CU-1000-S GR
UNSPSC #40142320
Catalog Page 2807
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Union, CTS
Pipe Fitting Material CPVC
Fitting Schedule/Class Schedule SDR-11
Pipe Size - Pipe Fitting 1"
Fitting Connection Type CTS Hub
Standards ASTM D2846
Max. Pressure 400 psi@73 Degrees F
Color Tan
Max. Temp. 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms