Check Availability
  • SPEARS 

    Schedule SDR-11 CPVC Male Adapter, CTS, 1-1/2" Pipe Size, MIP x CTS Socket Hub Fitting Connection Ty

  • Item # 5UEJ3
  • Mfr. Model # RCM-1500-S GR
Schedule SDR-11 CPVC Male Adapter, CTS, 1-1/2" Pipe Size, MIP x CTS Socket Hub Fitting Connection Ty
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This CPVC CTS male adapter is pressure-rated and designed to resist most acids, aliphatic solutions, bases, halogens, oxidants, and salts.
Show More Close
 

Technical Specifications

Item # 5UEJ3
Mfr. Model # RCM-1500-S GR
UNSPSC #40141719
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Male Adapter, CTS
Pipe Fitting Material CPVC
Fitting Schedule/Class Schedule SDR-11
Pipe Size - Pipe Fitting 1-1/2"
Fitting Connection Type MIP x CTS Socket Hub
Standards ASTM D2846
Max. Pressure 400 psi@73 Degrees F
Color Tan
Max. Temp. 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms