Check Availability
  • SPEARS 

    Schedule 80 CPVC Female Connector, 3/4" Pipe Size, FNPT x Socket Fitting Connection Type

  • Item # 3EKU4
  • Mfr. Model # 835-007CBR
Schedule 80 CPVC Female Connector, 3/4" Pipe Size, FNPT x Socket Fitting Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This durable and strong SPEARS female connector is bow is a metal-to-plastic transition that features a threaded metal insert and stainless steel collar that are molded-in-place for greater strength. Fitting is chemical and corrosion resistant and comes with a secondary O-ring that compensates for expansion and contraction variations between materials. The low-profile design allows you to install unit in tight spaces.
Show More Close
 

Technical Specifications

Item # 3EKU4
Mfr. Model # 835-007CBR
UNSPSC #40141720
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Female Connector
Pipe Fitting Material CPVC
Fitting Schedule/Class Schedule 80
Pipe Size - Pipe Fitting 3/4"
Fitting Connection Type FNPT x Socket
Standards ASTM D1784
Color Gray
Max. Temp. 140 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms