Check Availability
  • SPEARS 

    Schedule 40 DWV CPVC Wye, 6" x 6" x 4" Pipe Size, Hub Fitting Connection Type

  • Item # 22EX84
  • Mfr. Model # P601-532C
Schedule 40 DWV CPVC Wye, 6" x 6" x 4" Pipe Size, Hub Fitting Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for severe-usage chemical and hazardous fluid handling applications, this SPEARS LabWasteâ„¢ wye contains no metal to help assure there is no electrolysis. Just use the 1-step, easy-to-use, solvent cement to join fittings. The professional-grade solvent cement is an economical solution compared to costly socket fusion systems.
Show More Close
 

Technical Specifications

Item # 22EX84
Mfr. Model # P601-532C
UNSPSC #40142308
Shipping Weight 5.65 lbs
Country of Origin USA *
Item Wye
Pipe Fitting Material CPVC
Fitting Schedule/Class Schedule 40 DWV
Pipe Size - Pipe Fitting 6" x 6" x 4"
Fitting Connection Type Hub
Standards ASTM F 2618, ULC S102.2, UL 723/ASTM E 84, NFPA 255, ANSI/UL 723 and UBC 8-1
Color Gray
Max. Temp. 220 Degrees F
Compliance NSF CW Certified for Corrosive Waste, Listed to ASTM F2618, ICC-ES PMG-1018, For Lab Waste Drainage Applications
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms